Menu Search
HAMMOND MANUFACTURING #1551FFLBK

Miniature Hand Held Enclosure, 1.38 in. W x 0.59 in. H

SKU # 62398058321 Manufacturer Series: 1551
RoHS Compliant
Type: Miniature Hand Held Enclosure
Material: ABS Plastic
Finish: Satin Textured Black
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 0.59 in.
Width: 1.38 in.
Depth: 1.97 in.