Menu Search
HAMMOND MANUFACTURING #1553CBK

Hand Held Enclosure, 3.11 in. W x 1.30 in. H x 4.62 in. D

SKU # 62398099299 Manufacturer Series: 1553
RoHS Compliant
Type: Electronic Hand Held Enclosure
Material: ABS Plastic
Finish: Black
Cover Mounting: Screw On
Cover Latching: Screw
Height: 1.3 in.
Width: 3.11 in.
Depth: 4.62 in.
Optional Panel: Panel Included