Menu Search
HAMMOND MANUFACTURING #1553DGYBAT

Hand Held Enclosure, 3.50 in. W x 0.98 in. H x 5.80 in. D

SKU # 62398058167 Manufacturer Series: 1553
RoHS Compliant
Type: Electronic Hand Held Enclosure
Material: ABS Plastic
Finish: Light Gray
Cover Mounting: Screw On
Cover Latching: Screw
Height: 0.98 in.
Width: 3.5 in.
Depth: 5.8 in.
Optional Panel: Panel Included