Menu Search
HAMMOND MANUFACTURING #1583H8A1

Power Outlet Strip, 8 Outlet, 15A125V, Steel, 6 ft Cord

SKU # 62398075883 Manufacturer Series: 1583
RoHS Compliant
Strip Type: 1U Horizontal Rack Mount Outlet Strip
Power Outlet Count: 8
Power Outlet Rating: 15A125V
Power Outlet Type: Straight Blade, NEMA 5-15R, NEMA 5-15P
Cord: 6 ft.
Outlet Material: Steel
Finish: ASA 61 Gray Powder Coated
Protection Level: Circuit Breaker