Menu Search
HAMMOND MANUFACTURING #1584C6RP

Power Cord, 90-deg Straight Blade NEMA 5-15P, 6.5 ft L

SKU # 62398001829 Manufacturer Series: 1584C
RoHS Compliant
Type: Power Cord
End A: 90-deg Straight Blade NEMA 5-15P
End B: Female Quick Connect
Length: 6.5 ft.
Conductor Size: 14/3 AWG
Current Rating: 15A
Voltage Rating: 125 VAC