Menu Search
HAMMOND MANUFACTURING #1590B3PR

Instrument Stomp Box Enclosure, 3.03 in. W x 1.32 in. H

SKU # 62398081062 Manufacturer Series: 1590-STOMP
RoHS Compliant
Type: Wall Mount Electronic Instrument Stomp Box Enclosure
Material: Aluminum
Finish: Purple (RAL 4008)
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.32 in.
Width: 3.03 in.
Depth: 4.57 in.