Menu Search
HAMMOND MANUFACTURING #1590STPCCB

Instrument Stomp Box Enclosure, 5.23 in. W x 1.38 in. H

SKU # 62398002378 Manufacturer Series: 1590-STOMP
RoHS Compliant
Type: Wall Mount Electronic Instrument Stomp Box Enclosure
Material: Aluminum
Finish: Blue (RAL 5013)
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.38 in.
Width: 5.23 in.
Depth: 5.23 in.