Menu Search
HAMMOND MANUFACTURING #1590Z235PL

Enclosure Inner Panel, 8.57 in. H x 12.47 in. W

SKU # 62398013331
RoHS Compliant
Type: Enclosure Inner Panel
Material: Steel
Panel Height: 8.57 in.
Panel Width: 12.47 in.
Enclosure Type: 1590Z Series, NEMA 4X, 6P