Menu Search
HAMMOND MANUFACTURING #1590ZGRP161PL

Inner Panel, Enclosure; Steel; WxH: 5.61 x 5.59 in.

SKU # 62398001286 Manufacturer Series: 1590ZGRP
RoHS Compliant
Type: Enclosure Inner Panel
Material: Steel, 14 Gauge
Finish: Galvanized
Panel Height: 5.59 in.
Panel Width: 5.61 in.
Enclosure Type: NEMA 4, 4X, 12, 13, IP66