Menu Search
HAMMOND MANUFACTURING #1590ZGRP233PL

Inner Panel, Enclosure; Steel; WxH: 7.17 x 9.21 in.

SKU # 62398001288 Manufacturer Series: 1590ZGRP
RoHS Compliant
Type: Enclosure Inner Panel
Material: Steel, 14 Gauge
Finish: Galvanized
Panel Height: 9.21 in.
Panel Width: 7.17 in.
Enclosure Type: NEMA 4, 4X, 12, 13, IP66