Menu Search
HAMMOND MANUFACTURING #1591DTRD

Multi-Purpose Enclosure, 3.2 in. W x 1.8 in. H x 5.9 in. D

SKU # 62398053341 Manufacturer Series: 1591T
RoHS Compliant
Type: Wall Mount Multi-Purpose Enclosure
Material: Polycarbonate
Finish: IR Red
Material Specification: Translucent
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.8 in.
Width: 3.2 in.
Depth: 5.9 in.