Menu Search
HAMMOND MANUFACTURING #1593HAMBONEGY

Development Board Enclosure, 3.04 in. W x 1.18 in. H

SKU # 62398040108 Manufacturer Series: 1593HAM
RoHS Compliant
Type: Development Board Enclosure
Material: ABS Plastic
Finish: Light Gray
Cover Mounting: Screw On
Cover Latching: Screw
Height: 1.18 in.
Width: 3.04 in.
Depth: 3.95 in.