Menu Search
HAMMOND MANUFACTURING #1594ESBK

Instrument Enclosure, 4.2 in. W x 2.1 in. H x 6.6 in. D

SKU # 62398013317 Manufacturer Series: 1594
RoHS Compliant
Type: Electronic Instrument Enclosure
Material: ABS Plastic
Finish: Matte Textured Black (RAL 9011)
Cover Mounting: Screw On
Cover Latching: Screw
Height: 2.1 in.
Width: 4.2 in.
Depth: 6.6 in.