Menu Search
HAMMOND MANUFACTURING #1596B114-5

Potting Box, 2.95 in. W x 1.57 in. H x 2.95 in. D

SKU # 62398048354 Manufacturer Series: 1596
RoHS Compliant
Type: Potting Box
Material: ABS Plastic
Finish: Smooth Black
Height: 1.57 in.
Width: 2.95 in.
Depth: 2.95 in.