Menu Search
HAMMOND MANUFACTURING #160G16

Transformer, Power; Solder Terminals; 10 VA; 0.128/640mA Output

SKU # 62398020870 Manufacturer Series: 160 Series
RoHS Compliant
Type: Power Transformer
Volts, Primary: 115/230V AC
Volts, Secondary: 8/16V AC
Output Rating, Current: 0.128/640mA
Power Rating: 10 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Split Bobbin
Mounting: PCB
Terminals: Solder
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 1.69 x 1.94 x 1.44 in.

HMN 160G16 LV-PC-BOARD-VERT-MOUNT

Additional Info: Hi-Pot Tested at 2500 VRMS