Menu Search
HAMMOND MANUFACTURING #161E28

Power Transformer, 0.0012 KVA, 115VAC, 60 Hz, 2 Outputs

SKU # 62398021220 Manufacturer Series: Series 161
RoHS Compliant
Type: Low Voltage Power Transformer
Volts, Primary: 115VAC
Volts, Secondary: 28VAC CT (Series), 14VAC (Parallel)
Output Rating, Current: 0.04A (Series), 0.08A (Parallel)
Frequency: 60 Hz
Number of Outputs: 2
Construction Style: Split Bobbin, Single Primary Winding, Dual Secondary Winding
Mounting: Vertical, PCB
Terminals: Solder Pin
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 1.22 x 1.38 x 1.19 in.
KVA: 0.0012 KVA
Wiring: Series (Primary), Series/Parallel (Secondary)