Menu Search
HAMMOND MANUFACTURING #162F24

Transformer, Power; Solder Terminals; 6 VA; 500/250mA Output

SKU # 62398026096 Manufacturer Series: 162 Series
RoHS Compliant
Type: Power Transformer
Volts, Primary: 115/230V AC
Volts, Secondary: 12/24V AC
Output Rating, Current: 500/250mA
Power Rating: 6 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Split Bobbin
Mounting: PCB
Terminals: Solder
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 1.31 x 1.31 x 1.63 in.
Weight: 0.4 lb.

HMN 162F24 LO-VTG-PC-BOARD-MOUNT

Additional Info: Hi-Pot Tested at 2000 VRMS