Menu Search
HAMMOND MANUFACTURING #165V10

Transformer, Power; 115VAC Primary; Wire Leads; 200 VA

SKU # 62398021660 Manufacturer Series: 165 Series
RoHS Compliant
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 10V AC
Output Rating, Current: 20.0A
Power Rating: 200 VA
Frequency: 60 Hz
Number of Outputs: 1
Construction Style: Open Frame, Bobbin
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 3.13 x 3.75 x 3.13 in.

HMN 165V10 FMNT-&-LV-RCTFR-USE-TFM

Additional Info: Hi-Pot Tested at 2000 VRMS