Menu Search
HAMMOND MANUFACTURING #166F12

Transformer, Power; 115VAC Primary; Wire Leads; 3.70 VA

SKU # 62398022610 Manufacturer Series: 166 Series
RoHS Compliant
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 12.6V AC
Output Rating, Current: 300mA
Power Rating: 3.70 VA
Frequency: 60 Hz
Number of Outputs: 1
Construction Style: Dual Bobbin
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 1.38 x 2.38 x 1.38 in.

HMN 166F12 FMNT-&-LV-RCTFR-USE-TFM

Additional Info: Hi-Pot Tested at 2000 VRMS