Menu Search
HAMMOND MANUFACTURING #167G80

Power Transformer, 0.04 KVA, 115VAC, 80VAC CT, 0.5A

SKU # 62398024580 Manufacturer Series: Series 167
RoHS Compliant
Type: Low Voltage and Filament Power Transformer
Volts, Primary: 115VAC
Volts, Secondary: 80VAC CT
Output Rating, Current: 0.5A
Frequency: 60 Hz
Number of Outputs: 1
Construction Style: Dual Bobbin, Single Primary and Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 2.63 x 2.19 x 2.5 in.
KVA: 0.0400 KVA
Case Style: Enclosed