Menu Search
HAMMOND MANUFACTURING #167M60

Power Transformer, 0.18 KVA, 115VAC, 60VAC CT, 3A

SKU # 62398024530 Manufacturer Series: Series 167
RoHS Compliant
Type: Low Voltage and Filament Power Transformer
Volts, Primary: 115VAC
Volts, Secondary: 60VAC CT
Output Rating, Current: 3A
Frequency: 60 Hz
Number of Outputs: 1
Construction Style: Dual Bobbin, Single Primary and Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: 3.81 in. H x 3.13 in. W x 3.75 in. D
KVA: 0.1800 KVA
Case Style: Enclosed