Menu Search
HAMMOND MANUFACTURING #167U6

Transformer, Power; 115VAC Primary; 60 Hz; 100.80 VA

SKU # 62398023760 Manufacturer Series: 167 Series
RoHS Compliant
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 6.3V AC
Output Rating, Current: 16A
Power Rating: 100.80 VA
Frequency: 60 Hz
Number of Outputs: 1
Construction Style: Dual Bobbin
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 3.06 x 2.5 x 3.25 in.

HMN 167U6 FMNT-&-LV-RCTFR-USE-TFM

Additional Info: Hi-Pot Tested at 2500 VRMS