Menu Search
HAMMOND MANUFACTURING #167V7

Transformer, Power; 115VAC Primary; 60 Hz; 157.50 VA

SKU # 62398023780 Manufacturer Series: 167 Series
RoHS Compliant
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 7.5V AC
Output Rating, Current: 20.0A
Power Rating: 157.50 VA
Frequency: 60 Hz
Number of Outputs: 1
Construction Style: Dual Bobbin
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: 3.81 in. H x 3.13 in. W x 3.50 in. D

HMN 167V7 FMNT-&-LV-RCTFR-USE-TFM

Additional Info: Hi-Pot Tested at 2500 VRMS