Menu Search
HAMMOND MANUFACTURING #1750Y

Output Transformer, 305VAC, 10.95VAC, 15W, Bobbin

SKU # 62398009433 Manufacturer Series: 1750
RoHS Compliant
Type: Tube Guitar Amplifier Output Transformer
Volts, Primary: 305VAC
Volts, Secondary: 10.95VAC
Power Rating: 15W
Frequency: 70 Hz - 15 kHz
Construction Style: Bobbin
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 3.10 in. H x 2.50 in. W x 3.33 in. D