Menu Search
HAMMOND MANUFACTURING #182N60

Toroidal Power Transformer, 0.5 KVA, 117/234VAC, 50/60 Hz

SKU # 62398027249 Manufacturer Series: Series 182
RoHS Compliant
Type: Toroidal Power Transformer
Volts, Primary: 117/234VAC
Volts, Secondary: 120VAC CT (Series), 60VAC (Parallel)
Output Rating, Current: 4.17A (Series), 8.34A (Parallel)
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Dual Primary and Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 5.50 in. OD x 2.21 in. H
KVA: 0.5000 KVA
Wiring: Series/Parallel
Weight: 8.46 lb.