Menu Search
HAMMOND MANUFACTURING #18G4521

Enclosure Inner Panel, 45 in. H x 21 in. W, 12 Gauge Steel

SKU # 62398005424 Manufacturer Series: 18P
RoHS Compliant
Type: Enclosure Inner Panel
Material: 12 Gauge Steel
Finish: Galvanized
Panel Height: 45 in.
Panel Width: 21 in.
Enclosure Type: 1418, 1447, PJW and PHW Series