Menu Search
HAMMOND MANUFACTURING #18P3321S16

Enclosure Inner Panel, 33 in. H x 21 in. W

SKU # 62398014950 Manufacturer Series: 18P
RoHS Compliant
Type: Enclosure Inner Panel
Material: 12 Gauge 316 Stainless Steel
Finish: Brushed
Panel Height: 33 in.
Panel Width: 21 in.
Enclosure Type: 1418, 1447, PJW and PHW Series