Menu Search
HAMMOND MANUFACTURING #229E12

Power Transformer, 0.002 KVA, 115/230VAC, 50/60 Hz

SKU # 62398027172 Manufacturer Series: Series 229
RoHS Compliant
Type: Low Voltage Power Transformer
Volts, Primary: 115/230VAC
Volts, Secondary: 12.6VAC CT (Series), 6.3VAC (Parallel)
Output Rating, Current: 0.2A (Series), 0.4A (Parallel)
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Split Bobbin, Dual Primary and Secondary Winding
Mounting: PCB
Terminals: Solder Pin
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: 0.65 in. H x 1.88 in. W x 1.56 in. D
KVA: 0.0020 KVA
Wiring: Series/Parallel