Menu Search
HAMMOND MANUFACTURING #289GT

Step Down Isolation Transformer, 1.5 KVA, 240VAC, 120VAC

SKU # 62398000823 Manufacturer Series: Series 289
RoHS Compliant
Type: Step Down Isolation Transformer
Volts, Primary: 240VAC
Volts, Secondary: 120VAC
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Single Primary and Secondary Winding
Mounting: Plug-In
Terminals: Wire Leads
Dimensions: 5.00 in. H x 9.00 in. W x 12.50 in. D
KVA: 1.5000 KVA
Phase: 1
Case Style: Ventilated