Menu Search
HAMMOND MANUFACTURING #2CLBC2436

Base Cover, Steel, Light Gray

SKU # 62398084674 Manufacturer Series: S2CBC
RoHS Compliant
Type: Base Cover
Panel HxW - Imperial: 24.00 x 18.00 in.
Panel HxW - Metric: 609.6 x 457.2 mm
Material: Steel
Material Finish: Light Gray