Menu Search
HAMMOND MANUFACTURING #2CLD83643

Operator Interface Enclosure, Steel, NEMA 3R, 4, 12

SKU # 62398084695 Manufacturer Series: 2000
RoHS Compliant
Type: Deep Desk Operator Interface Enclosure
Material: Steel
Material Finish: Textured Powder Coated Light Gray (RAL 7035)
NEMA: 3R, 4, 12
Height: 8.5 in.
Width: 36 in.
Depth: 43.38 in.