Menu Search
HAMMOND MANUFACTURING #735A

Power Transformer, 0.735 KVA, 117/234VAC, 3000VAC CT

SKU # 62398025274 Manufacturer Series: Series 700
RoHS Compliant
Type: Power Transformer
Volts, Primary: 117/234VAC
Volts, Secondary: 3000VAC CT
Output Rating, Current: 0.25A (CCS), 0.375A (ICAS)
Frequency: 50/60 Hz
Number of Outputs: 1
Construction Style: Dual Primary Winding, Single Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class A
Temperature Rise: 105 deg C
Dimensions: 6.50 in. H x 5.00 in. W x 6.00 in. D
KVA: 0.7350 KVA
Wiring: Series (Primary), Series/Parallel (Secondary)
Case Style: Enclosed
Weight: 24 lb.