Menu Search
HAMMOND MANUFACTURING #BE5G

Power Transformer, 0.04 KVA, 240VAC, 24VAC, 1.67A

SKU # 62398005690 Manufacturer Series: Series BE
RoHS Compliant
Type: Energy Limiting Power Transformer
Volts, Primary: 240VAC
Volts, Secondary: 24VAC
Output Rating, Current: 1.67A
Frequency: 60 Hz
Number of Outputs: 1
Construction Style: Single Primary and Secondary Winding
Mounting: Box
Terminals: Screw/Quick Fit Tab
Dimensions: HxWxD: 1.98 x 2.33 x 2.6 in.
KVA: 0.0400 KVA
Wiring: Series