Menu Search
HAMMOND MANUFACTURING #C2RR197823DLG1

Equipment Storage Rack Cabinet, 45U, 19 in. Rack, Light Gray

SKU # 62398012010 Manufacturer Series: C2RRD
RoHS Compliant
Type: Equipment Storage Rack Cabinet
Mounting Method: Leveling Feet
Door: Window Front and Louvered Rear, Solid, Lock
Rack Units: 45U
Rack: 19.00 in.
Height: 86.06 in.
Width: 23 in.
Depth: 23.63 in.
Material: Steel
Color: Light Gray (RAL 7035)