Menu Search
HAMMOND MANUFACTURING #C2T1931SLG1

Rack Top Panel, 23.75 in. H x 18.00 in. W x 0.07 in. D

SKU # 62398079000 Manufacturer Series: C2
RoHS Compliant
Type: Rack Solid Top Panel
Application: For Use With 23.00 in. W x 31.50 in. D Cabinet
Dimensions: 23.75 in. H x 18.00 in. W x 0.07 in. D
Material: 16 Gauge Powder Painted Steel
Color: Light Gray (RAL 7035)