Menu Search
HAMMOND MANUFACTURING #C4DF2442SBK1

Cabinet Door, 24U Rack, 41.81x20.38 in., 16 Gauge Steel

SKU # 62398004060 Manufacturer Series: C4DF
RoHS Compliant
Type: Solid Cabinet Door
Component Mounting: 24U Rack
Installation/​Operation: Hinged
HxW: 41.81x20.38 in. (1062.00x518.00 mm)
Material: 16 Gauge Steel
Finish: Textured Black Powder Paint