Menu Search
HAMMOND MANUFACTURING #C4SP7336SBK1

Rack Side Panel, 73.32 in. H x 32.32 in. W x 0.81 in. D

SKU # 62398004120 Manufacturer Series: C4
RoHS Compliant
Type: Rack Solid Side Panel
Application: For Use With 36.00 in. D Cabinet
Dimensions: 73.32 in. H x 32.32 in. W x 0.81 in. D
Material: 16 Gauge Powder Painted Steel
Color: Textured Black