Menu Search
HAMMOND MANUFACTURING #CGK600

Grounding Kit, 4.57 in. x 0.88 in. x 0.56 in., (7) Lug 14-2 AWG, -1 Lug 300-6 AWG Terminals

SKU # 62398026162 Manufacturer Series: CGK
RoHS Compliant
Type: Ground Lug Kit
Size: 4.57 x 0.88 x 0.56 in.
Terminals: (7) Lug 14-2 AWG, (1) Lug 300-6 AWG
Material: Aluminum
Conductor Type: Copper-Aluminum

Enclosure Grounding Hardware: Type - Ground Lug Kit; Size - 4.57 in. x 0.88 in. x 0.56 in.; Terminals - (7) Lug 14-2 AWG, (1) Lug 300-6 AWG; Material - Aluminum; Conductor Type - Cu-Al; Manufacturer Series - CGK