Menu Search
HAMMOND MANUFACTURING #CSKOG666

Junction Box, 6.00 in. W x 6.00 in. H x 6.06 in. D, Steel

SKU # 62398014208 Manufacturer Series: CSKOG
RoHS Compliant
Type: Junction Box
Material: Steel
Material Specification: 16 or 14 Gauge
Finish: Unpainted Galvanized
NEMA: 1
Cover Mounting: Screw
Knockouts: (3) 2-Sides, (3) 2-Sides
Width: 6 in.
Height: 6 in.
Depth: 6.06 in.
Mounting: Through Holes