Menu Search
HAMMOND MANUFACTURING #CWHW6

Wireway Wall Hanger, Lay-In, Steel, Gray, NEMA 1, 6 x 6 in. Wireway, Hinged

SKU # 62398026255 Manufacturer Series: CWHW
RoHS Compliant
Bracket Type: Wireway Wall Hanger
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 1
Wireway Cover Type: Hinged
Size: 6 x 6 in.

Additional Info: Dimension: 19.00 in. H x 8.12 in. L