Menu Search
HAMMOND MANUFACTURING #EHLNLSS

L-Handle, One Door, Non Locking Handle, NEMA 4/4X/12

SKU # 62398036287
RoHS Compliant
Kit Type: L-Handle
Enclosure Rating NEMA: 4, 4X, 12
Handle Type: Non Locking

Enclosure Latch-Lock and Handle Kits: Kit Type - L-Handle; Enclosure Rating NEMA - 4, 4X, 12; Handle Type - Non Locking