Menu Search
HAMMOND MANUFACTURING #EJ1084LG

Eclipse Enclosure, Junction Box; Mild Steel; HxWxD: 10 x 8 x 4 in.

SKU # 62398005892 Manufacturer Series: Junior Series
RoHS Compliant
Type: Junction Box Enclosure
NEMA: 3R, 4, 12, 13
Material: Mild Steel
Finish: RAL 7035 Light Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 10 in. (254mm)
Width: 8 in. (203.2mm)
Depth: 4 in. (101.6mm)
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66