Menu Search
HAMMOND MANUFACTURING #EN4SD242412SS

Eclipse Enclosure, Wall Mount; Stainless Steel; HxWxD: 24 x 24 x 12 in.

SKU # 62398015028
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 3R, 4, 4X, 12, 13
Material: 304 Stainless Steel
Finish: Smooth Brushed
Material Thickness: 14 Gauge Body and Door
Cover Mounting: Hinge
Cover Latching: Latch, 2 x 1/4 Turn Slot
Cover Type: Solid
Height: 24 in. (609.6mm)
Width: 24 in. (609.6mm)
Depth: 12 in. (304.8mm)
Mounting: Internal Holes
Optional Panel: EP2424