Menu Search
HAMMOND MANUFACTURING #ESP1212

Panel, Enclosure; Swing-out; Steel; White; WxH: 12 x 12 in.

SKU # 62398044617 Manufacturer Series: ESP
RoHS Compliant
View more versions of this product
Panel Height: 12 in.
Panel Width: 12 in.
Type: Enclosure Swing Panel
Material: Steel, 12 Gauge
Color: White
Enclosure Type: Eclipse Series

Additional Info: Includes: Mounting Hardware