Menu Search
HAMMOND MANUFACTURING #H1BS2448BK

Rack Bottom Panel, 41.86 in. H x 21.50 in. W x 0.07 in. D

SKU # 62398080290 Manufacturer Series: H1
RoHS Compliant
Type: Rack Bottom Panel
Application: For Use With H1 Series 24.00 in. W x 48.00 in. D Data Center Rack Cabinet
Dimensions: 41.86 in. H x 21.50 in. W x 0.07 in. D
Color: Black