Menu Search
HAMMOND MANUFACTURING #H1VFMC3145UBK

Vertical Finger Cable Manager, 4.25 in. W x 78.50 in. H

SKU # 62398032508 Manufacturer Series: H1VFM
RoHS Compliant
Type: Vertical Finger Cable Manager
Width: 4.25 in.
Height: 78.5 in.
Depth: 7 in.
Material: 16 Gauge Powder Paint Steel, Aluminum Door
Color: Black