Menu Search
HAMMOND MANUFACTURING #HDR16UBK

Desktop Two Post Rack, 16U, Black, 30 in. H

SKU # 62398041703 Manufacturer Series: HDR
RoHS Compliant
Type: Desktop Two Post Open Frame Rack
Capacity - Rack Units: 16U
Height - Imperial: 30.00 in.
Height - Metric: 762 mm
Frame Material: 16 ga Smooth Powder Paint Steel
Base WxD - Imperial: 16.00 in. D
Base WxD - Metric: 406 mm D
Color: Black