Menu Search
HAMMOND MANUFACTURING #HFMD20105

Freestanding Disconnect Enclosure, 39.37 in. W, NEMA 12

SKU # 62398005270 Manufacturer Series: Series HME
RoHS Compliant
Type: Modular Freestanding Disconnect Enclosure
Nominal Height: 78.74 in.
Nominal Width: 39.37 in.
Nominal Depth: 19.69 in.
Material: 14 Gauge Steel
Construction: Welded Frame
Material Finish: Powder Coated Light Gray (RAL 7035)
Enclosure Rating: NEMA 12
Door: Front Door, Solid
Covers and Panels: Removable Rear Cover, Removable Center Post