Menu Search
HAMMOND MANUFACTURING #HN4FS722424DASS

Free Standing Enclosure, 72.06 in. H x 24.06 in. W

SKU # 62398005472 Manufacturer Series: HN4 FS SS
RoHS Compliant
Type: Free Standing Enclosure
Material: Stainless Steel
Material Specification: 12 Gauge, Type 304
Finish: Natural Smooth Brushed
NEMA: 3, 3R, 4X, 12
Door Type: Dual Access
Door Mounting: Continuous Hinge, 3-Point Padlocking Handle
Height: 72.06 in.
Width: 24.06 in.
Depth: 24.06 in.
Optional Panel: Inner Panel Included