Menu Search
HAMMOND MANUFACTURING #HN4WM24428S16

Wall Mount Enclosure, 42 in. W x 24 in. H x 8 in. D

SKU # 62398084658 Manufacturer Series: HN4WMSS
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12, 13
Material: Stainless Steel
Finish: Natural Smooth Brushed
Material Thickness: 12 Gauge
Material Specification: Type 316
Cover Latching: 3 Point Padlocking Latch
Cover Type: Continuous Hinged with Handle, Two Door
Height: 24 in.
Width: 42 in.
Depth: 8 in.
Optional Panel: Panel Included